Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia Lighting OLWX1 LED 20W 50K M4, LED Wall Pack, 20W 5000 CCT, Bronze

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Lithonia Lighting OLWX1 LED 20W 50K M4, LED Wall Pack, 20W 5000 CCT, Bronze

Item #: WBB2052160

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 149.95
Product Information
Customer Review
Product Q&A
Lithonia Lighting OLWX1 LED 20W 50K M4, LED Wall Pack, 20W 5000 CCT, Bronze

As versatile as it is efficient, the OLWX1 is designed to replace up to 250W metal halide while saving up to 87% in energy costs. It combines multiple mounting options with the latest generation of LEDs for a wall pack luminaire that converts to a whole lot more. Whether you are mounting it to a recessed junction box, conduit/through wiring, as an uplight, as a downlight, or as a floodlight - the OLWX1 has you covered.

The OLWX1 is ideal for outdoor applications such as building perimeters, loading areas, driveways and sign and building floodlighting.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • CRI70
    • LUMENS1289
    • PACKAGE QUANTITY1
    • TYPEWall Pack
    • VOLTS120/277
    • VOLTAGE120-277
    • WATTAGE20
    • LAMPS INCLUDEDYes
    • HEIGHT INCHES8
    • COLOR RENDERING INDEX80
    • COLOR TEMPERATURE5000
    • COLOR FINISHDark Bronze
    • LENGTH INCHES3
    • DESCRIPTIONLED - Static, Wall Pack
    • MANUFACTURERS PART NUMBEROLWX1 LED 20W 50K M4
    • AVERAGE LIFE HOURS100000
    • WEIGHT LBS5
    • WARRANTY5 Years
    • CONSTRUCTIONAluminum
    • WIDTH INCHES7-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!