Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rip-Tie, 1/2" x 12" Lite, Y-12-600-RD, Red, 600 Yard Spool
See all 171 items in product family

Rip-Tie, 1/2" x 12" Lite, Y-12-600-RD, Red, 600 Yard Spool

Item #: WBB1108650

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 250.95
Product Information
Customer Review
Product Q&A
Rip-Tie, 1/2" x 12" Lite, Y-12-600-RD, Red, 600 Yard Spool

Rip-Tie Lite is a one piece, double-sided hook and loop fastener. It has a die-cut slot for attachment to a single cable. And is perfect for use on equipment, home theater and audio systems, tools, appliances and more.

Features
  • Good for at least 200 re-fastenings
  • Hook is 100% Polyethylene
  • Loop is 100% Nylon


  • Product Specifications

      • LENGTH INCHES12"
      • DESCRIPTIONLite
      • COLORRed
      • WIDTH INCHES1/2"
      • PACKAGE QUANTITY600 Yard Spool

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!