Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rip-Tie, 2" x 46" CinchStrap-EG, O-46-G10-GN, Green, 10 Pack

Rollover image to zoom in

Click image to enlarge

See all 191 items in product family

Rip-Tie, 2" x 46" CinchStrap-EG, O-46-G10-GN, Green, 10 Pack

Item #: WBB1108915

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 91.95
Product Information
Customer Review
Product Q&A
Rip-Tie, 2" x 46" CinchStrap-EG, O-46-G10-GN, Green, 10 Pack

The CinchStrap EG is a professional quality strap for taking the stress off connectors and managing cable bundles on and inside wiring racks, mobile carts, along walls, over doorways and in wiring closets. Non-magnetic grommet spreads fastener load evenly without risk of ripping fabric. Attaches to any rack or surface. Use any fastener up to 1/4" diameter for mounting.

Features
  • 2" CinchStrap-EG has two brass spur grommets to support heavier cable runs.
  • Sewn by skilled workers, not bonded by machine.
  • Brass spur grommets to support heavy cable runs.
  • Can be oriented in any directions.
  • Professionals like the quality, durability and value that this strap brings to rack management.
  • 10,000 release cycles


  • Product Specifications

      • LENGTH INCHES46"
      • DESCRIPTIONCinchStrap-EG
      • COLORGreen
      • WIDTH INCHES2"
      • PACKAGE QUANTITY10 Pack

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!