Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Del City 202603 Carbon Steel Loom Clamp- 1-5/8"
See all 15 items in product family

Del City 202603 Carbon Steel Loom Clamp- 1-5/8"

Item #: WBB260737

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.25
Product Information
Customer Review
Product Q&A
Carbon Steel Loom Clamp- 1-5/8"
  • Carbon steel plated loom clamps with zinc/gold chromate
  • Mounting hole is .406" for 3/8" stud
  • Width of steel is 5/8"
  • Removable EPDM jacket

Product Specifications

    • DIAMETER1-5/8"
    • BRANDDel City
    • MANUFACTURERS PART NUMBER202603
    • DESCRIPTIONCarbon Steel Loom Clamp- 5/8" Width, 1-5/8" Diameter
    • CASE QTY10
    • CONSTRUCTIONCarbon Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!