Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Black Spiral Loom- 1/4"
See all 26 items in product family

Black Spiral Loom- 1/4"

Item #: WBB260809

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 155.95
Product Information
Customer Review
Product Q&A
Black Spiral Loom- 1/4"
  • A spiral cut in this loom allows wires to stay in place- yet also be pulled out if needed
  • Low density polyethylene material
  • Temperature rating: -35

Product Specifications

    • LOOM LENGTH FT1000
    • BRANDDel City
    • MANUFACTURERS PART NUMBER1622
    • INSIDE DIAMETER INCHES1/4
    • COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed