Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Del City 2639 3/8" NPT Locking Nut
See all 14 items in product family

Del City 2639 3/8" NPT Locking Nut

Item #: WBB260612

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.46
Product Information
Customer Review
Product Q&A
3/8" NPT Locking Nut
  • Liquid tight strain relief cord connectors have a unique design that has vibration proof protection (up to 70 psi) and an optimum seal
  • Std MPT Thread & flex-type internationally approved: UL #E79903- CSA #LR50370-10- VDE #57986- SEV #100989
  • Std PG Thread 6/6 Nylon w/ TPE gland. UL listed under #E-51579- CSA #LR-93876.
  • Dust protection and resistant to salt water- weak acids- weak alkalis- alcohol- gasoline- oil- grease- and common solvents
  • Standard dome nut for strain relief only; or use a flex nut type which includes the strain relief and helps prevent cable kinking
  • Working Temperature: -22

Product Specifications

    • DIAMETER RANGE--
    • MANUFACTURERS PART NUMBER2639
    • STANDARD SIZE3/8"
    • LENGTH--
    • MAX HOLE CLEARANCE--
    • TYPELocking Nut
    • BRANDDel City

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!