Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gama Sonic 104001 Pagoda Solar Lamp Post, Single Lamp, Black

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Gama Sonic 104001 Pagoda Solar Lamp Post, Single Lamp, Black

Item #: WBB1885779

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 279.95
Product Information
Customer Review
Product Q&A
Gama Sonic 104001 Pagoda Solar Lamp Post, Single Lamp, Black

The Gama Sonic GS-104S Pagoda solar lamp post and lamp head is the perfect energy-saving and money-saving replacement for outdated electric or gas-powered outdoor lighting. Inspired by the architecture of Eastern Asia, the 87-inch high, rust-resistant cast-aluminum lamp post with a powder-coated black finish will add style and distinction wherever it's installed. It requires no electrical wiring to set up. Just secure the post to a concrete pad with the included bolts or use Gama Sonic's EZ-Anchor system (sold separately) for in-ground installation. That's it. The sun will do the rest. The internal Lithium Ion battery pack charges when sunlight hits the lighting fixture's integrated solar panels. At dusk, eight bright-white LEDs will turn on automatically and shine through the beveled glass panes at a brightness of 180 lumens on a full solar charge. The fixture is designed for dusk to-dawn-operation after its battery has been fully charged during the day. If the panels aren't getting enough direct sun to charge the battery to capacity, switch LED-brightness mode to low to extend nightly light duration. In either mode, Gama Sonic's patented cone reflector enhances the glow and multidirectional light dispersal. The unit's four monocrystalline silicon solar panels are protected by weather-resistant, cleanable tempered glass that helps ensure long-lasting reliability. The light's replaceable, plugged battery pack is good for about 1,000 charges. With proper setup for optimal sun exposure, a sunny day without cloud cover should be sufficient to provide a full recharge. Recharging speed will vary based on weather conditions, but no charging will occur if direct sun does not shine on the solar panels. Do not locate the lamp post in a shaded area. At Gama Sonic, our goal is to build the world's best solar lights. For any product questions or unexpected issues with your Gama Sonic product, Gama Sonic support at our Atlanta headquarters is here to help.

Product Specifications

    • BRANDGama Sonic
    • MANUFACTURER'S PART NUMBER104001
    • WIDTH INCHES11
    • HEIGHT INCHES87
    • BATTERY TYPELithium Ion
    • LAMP TYPELED
    • INCLUDESLEDs and Batteries Included
    • PACKAGE QUANTITY1
    • NUMBER OF LED BULBS8
    • COLOR FINISHBlack
    • LENGTH INCHES11
    • HOURS--
    • DESCRIPTIONPagoda Solar Lamp Post - Single Lamp
    • MANUFACTURER PART NUMBER104001
    • WEIGHT14
    • MOUNTING TYPELamp Post - Secure to Ground

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!