NSI TORK® COS-L PIR Ceiling Mounted Occupancy Sensor, 1200 Sq. Ft Coverage, 24VDC, White
See all 6 items in product family

NSI TORK® COS-L PIR Ceiling Mounted Occupancy Sensor, 1200 Sq. Ft Coverage, 24VDC, White

Item #: WBB434332

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $230.83 Save up to 68%
Price: $ 73.95
Product Information
Customer Review
Product Q&A
NSI TORK® COS-L PIR Ceiling Mounted Occupancy Sensor, 1200 Sq. Ft Coverage, 24VDC, White

OSCW5P and OSCW15P Passive Infrared ceiling mount occupancy sensors use passive infrared technology to turn lighting systems on and off based on occupancy. Designed specifically for use in areas where long-range major motion detection is needed. These sensors feature IntellADAPT? technology which continually analyzes the environment and adapts to meet specific challenges. This technology eliminates manual sensitivity and timer adjustments during installation and over the life of the product, providing true maintenance free ?Install and forget? operation. TPR-24I or TRP-24B Power Packs provided separately.

Product Specifications

    • BRANDNSI Industries
    • COLOR FINISHWhite
    • DEPTH INCHES2-1/2
    • LENGTH INCHES6
    • MANUFACTURERS PART NUMBERCOS-L
    • VOLTAGE24 VDC Supplied By Powerpack
    • WIDTH INCHES5-1/2
    • COVERAGE450 SQ FT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!