discount codeFree shipping over 300

Applied at checkout

Waldmann 113053000-00580588 Mach LED Plus 18 LED Machine Luminaire, 10 Watts

Waldmann 113053000-00580588 Mach LED Plus 18 LED Machine Luminaire, 10 Watts

Item #: WBB1573024

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $336.95

Quantity

Popular item in this category

Waldmann 113057000-00580600 Mach LED Plus 18 LED Machine Luminaire, 12 Watts

Usually ships in 45 to 48 days

Not Yet Rated

$395.95

Customers Also Viewed

Waldmann 113053000-00580588 Mach LED Plus 18 LED Machine Luminaire, 10 Watts

MACH LED PLUS offers the maintenance-free, energy-efficient benefits of LED technology, while upgrading the high performance of tubular fluorescents, a mainstay in the machining industry. A clean, streamlined design allows for fast and simple replacement of existing fixtures.

Product Specifications

  • BRANDWaldmann Lighting
  • WATTAGE10
  • VOLTAGE24
  • COLOR TEMPERATURE4600-5400
  • CRI85
  • COLOR FINISHWhite
  • MANUFACTURER PART NUMBER113053000-00580588
  • CONSTRUCTIONAluminium
  • NUMBER OF LAMPS18
  • SERIESMach LED Plus
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waldmann 113053000-00580588 Mach LED Plus 18 LED Machine Luminaire, 10 Watts

Waldmann 113053000-00580588 Mach LED Plus 18 LED Machine Luminaire, 10 Watts

Item #: WBB1573024

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top