discount codeFree shipping over 300

Applied at checkout

Waldmann 113073000-00580651 Mach LED Plus 24 LED Machine Luminaire, 15 Watts

Waldmann 113073000-00580651 Mach LED Plus 24 LED Machine Luminaire, 15 Watts

Item #: WBB1573030

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $447.95

Quantity

Popular item in this category

Waldmann 113051000-00580582 Mach LED Plus 24 LED Machine Luminaire, 15 Watts

Usually ships in 45 to 48 days

Not Yet Rated

$365.95

Customers Also Viewed

Waldmann 113073000-00580651 Mach LED Plus 24 LED Machine Luminaire, 15 Watts

MACH LED PLUS offers the maintenance-free, energy-efficient benefits of LED technology, while upgrading the high performance of tubular fluorescents, a mainstay in the machining industry. A clean, streamlined design allows for fast and simple replacement of existing fixtures.

Product Specifications

  • BRANDWaldmann Lighting
  • WATTAGE15
  • VOLTAGE120/230
  • COLOR TEMPERATURE4600-5400
  • CRI85
  • COLOR FINISHWhite
  • MANUFACTURER PART NUMBER113073000-00580651
  • CONSTRUCTIONAluminium
  • NUMBER OF LAMPS24
  • SERIESMach LED Plus
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waldmann 113073000-00580651 Mach LED Plus 24 LED Machine Luminaire, 15 Watts

Waldmann 113073000-00580651 Mach LED Plus 24 LED Machine Luminaire, 15 Watts

Item #: WBB1573030

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top