Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 Oz Steel Hexagonal Plumb Bob
See all 5 items in product family

12 Oz Steel Hexagonal Plumb Bob

Item #: WBB455452

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.60
Product Information
Customer Review
Product Q&A
12 oz Steel Hexagonal Plumb Bob

Features:

  • 12 oz. Steel Plumb Bob
  • Hexagonal machined steel body
  • Corrosion resistant plated finish
  • Removable cap for easy, centered string installation

Product Specifications

    • MANUFACTURER'S PART NUMBER12
    • BRANDJohnson Level

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed