Industrial Transformers
Phase
Hertz
Certifications
Length
Mounting Location
Width
Height
Price
RIB® Transformer TR50VA004, 50VA, 480/277/240/120-24V, Dual Hub, Foot Mount, Circuit Breaker
Primary Voltage
120/208/240/277 V
Phase
Single
Secondary Voltage
120/240 V
Hertz
60 Hz
RIB® Transformer TR50VA008, 50VA, 208/240/277/480-120VAC, Dual Hub, Foot Mount, Circuit Breaker
RIB® Transformer TR100VA004, 100VA, 120/240/277/480-24V, Dual Hub, Foot Mount, Circuit Breaker
Acme T253013S 1 Ø,60 Hz, 240 X 480 Primary V,120/240 Secondary V-Four Windings, 3.0 W
Primary Voltage
240 X 480 V
Phase
Single
Secondary Voltage
120/240 V
Hertz
60 Hz