Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol CR6.30.07 Cat 6 Riser, Blue, 1000 Ft
See all 12 items in product family

Carol CR6.30.07 Cat 6 Riser, Blue, 1000 Ft

Item #: WBB492522

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 245.95
Product Information
Customer Review
Product Q&A
IEEE 802.3 1000 Base T, Gigabit Ethernet, 100 Base TX, 10 Base T. ANSI/TIA/EIA 854: 1000 Base TX, 568B, 862, UL CMR Riser Rated.

Product Specifications

    • WIRE TYPESecurity Cable
    • GAUGE23
    • NUMBER OF CONDUCTORS8
    • COLORBlue
    • PACKAGE TYPEPull Pak Carton
    • AMPACITY--
    • MANUFACTURERS PART NUMBERCR6.30.07
    • COUNTRY OF ORIGINMade in the USA
    • BRANDCarol Brand
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed