Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol E1032S.41.10 Multi-Conductor Unshielded Riser Cable - 2 Conductor, 18 AWG, 7/26 BC, GY
See all 117 items in product family

Carol E1032S.41.10 Multi-Conductor Unshielded Riser Cable - 2 Conductor, 18 AWG, 7/26 BC, GY

Item #: WBB622410

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 121.95
Product Information
Customer Review
Product Q&A
Multi-Conductor Unshielded Riser Cable - 2 Conductor, 18 AWG, 7/26 BC, GY

Features:

  • NEC Article 725 Type CL3R (UL: 75C, 150V)
  • NEC Article 800 Type CMR (UL: 75C, 300V)
  • RoHS Compliant Directive 2002/95/EC
  • California State Fire Marshall Approved
  • Power-limited control circuits
  • Intercom Security Audio
  • Voice communications
  • Background Music
  • Suggested Voltage Rating: 300 volts

Product Specifications

    • NUMBER OF CONDUCTORS2
    • COLORGray
    • DESCRIPTIONMulti-Conductor, Unshielded Riser Cable
    • MANUFACTURERS PART NUMBERE1032S.41.10
    • UL RATING TEMP75C
    • COUNTRY OF ORIGINMade in the USA
    • BRANDCarol Brand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!