Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol E1006S.41.10 Multi-Conductor, Unshielded Riser Cable - 6 Conductor, 22 AWG, 7/30 BC, GY
See all 117 items in product family

Carol E1006S.41.10 Multi-Conductor, Unshielded Riser Cable - 6 Conductor, 22 AWG, 7/30 BC, GY

Item #: WBB622654

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 149.95
Product Information
Customer Review
Product Q&A
Multi-Conductor, Unshielded Riser Cable - 6 Conductor, 22 AWG, 7/30 BC, GY

Features:

  • NEC Article 725 Type CL3R (UL: 75C, 150V)
  • NEC Article 800 Type CMR (UL: 75C, 300V)
  • RoHS Compliant Directive 2002/95/EC
  • California State Fire Marshall Approved
  • Power-limited control circuits
  • Intercom Security Audio
  • Voice communications Background Music
  • Suggested Voltage Rating: 300 volts

Product Specifications

    • NUMBER OF CONDUCTORS6
    • COLORGray
    • COUNTRY OF ORIGINMade in the USA
    • BRANDCarol Brand
    • UL RATING TEMP75C
    • DESCRIPTIONMulti-Conductor, Unshielded Riser Cable
    • MANUFACTURERS PART NUMBERE1006S.41.10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!