x

Take 15% off your entire order!

Offer applied at checkout

Lockwood End Load Econ Pan Rack, 36"H x 22"W x 27"D, 10 Pans - RA36-ER10E

Lockwood End Load Econ Pan Rack, 36"H x 22"W x 27"D, 10 Pans - RA36-ER10E

Item #: WBB1171573

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$320.00 up to 32% OFF

Price: $216.95

Save $10.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lockwood End Load Economy Pan Rack, 36"H x 22"W x 27"D, 10 Pans - RA36-ER10E

A hard working versatile line of racks.

Features:
  • Mobile
  • Counter Height
  • Open Sides
  • With Slides For 10" -18" X 26" Pans
  • Slides On 2-1/2" Centers
  • Bolted Angle-Type Aluminum Frame
  • Knock Down
  • End Loading
  • 5" Stem Casters
  • ul>

  • BRAND Lockwood
  • MANUFACTURERS PART NUMBER RA36-ER10E
  • DESCRIPTION End Load Economy Pan Rack
  • WIDTH INCHES 21-3/8
  • CONSTRUCTION High tensile extruded aluminum
  • HEIGHT INCHES 36
  • DEPTH INCHES 26-1/2
  • LOAD TYPE End Load
  • WARRANTY 1 Year
  • PAN CAPACITY 10
  • PAN SIZE 18" x 26", 13" x 18"
  • RUNNER SPACE INCHES 2-1/2"
  • WHEEL TYPE Thermoplastic Rubber
  • WHEEL DIAMETER INCHES 5
  • APPROVALS OR CERTIFICATIONS ETL
  • WEIGHT LBS. 25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lockwood End Load Econ Pan Rack, 36"H x 22"W x 27"D, 8 Pans - RA36-ER8E

Item #: B1171575

Not Yet Rated

Usually ships in 11 to 14 days

$206.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lockwood End Load Econ Pan Rack, 36"H x 22"W x 27"D, 10 Pans - RA36-ER10E

Lockwood End Load Econ Pan Rack, 36"H x 22"W x 27"D, 10 Pans - RA36-ER10E

Item #: WBB1171573

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant