Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance Commercial

Model # :WBB3133309

MPN #: 56105292

Nilfisk Advance ET610™ 100C Carpet Extractor, 12-1/2" Gallon Capacity

Product Description
ET610™ portable extractors are the culmination of a major engineering and design initiative of Advance that emanated from direct field input of cleaning technicians who used high performance portable extraction machines every day. The ET610 represents a dramatic step forward in implementing unique, productivity enhancing features that considered even the minutest detail. These features go a step beyond traditional componentry that is common to most extractors – pumps and vacuum motors – and take into account the most common annoyances expressed by cleaning technicians. For example, moving the solution tank filling site to a location where the inevitable spill does not come in contact with any electrical components or switches. The ET610 has a 3-stage vacuum motor for unrestricted airflow and superior water recovery. The closed, sealed system reduces wear and extends vacuum motor life. A pressure gauge, pressure regulator allows you to dial in specific pressure for sensitive texture, hard and textile surfaces. Extension cord wraps protect cords and make maneuverability and transport through facilities easier. No detail was overlooked.

Features:
  • 12.5 gallon solution tank
  • 11 gallon recovery tank
  • Two handles for easy maneuverability
  • Handle on tank to assist loading/ unloading and to guide vacuum hose
  • Oversized, rubber grip rear wheels
  • Easy-fill solution tank access port


PRICE
$2,799.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/2 in
Water Lift140 in in

Product Details

Assembly RequiredNo
TypeCarpet Extractor
Solution Tank Capacity12-1/2 gal
Vacuum MotorSingle 3 stage
ColorGray
MaterialPolyethylene
Manufacturers Part Number56105292
Recovery Tank Capacity11 gal
BrandAdvance Commercial

Warranty

Warranty3 Years Parts, 3 Years Labor yr

Compliance & Certifications

CertificationsCarpet and Rug Industry Certified Bronze, ETL