Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vornado

Model # :WBB2193462

MPN #: HU1-0048-43

Vornado Evaporative Whole Room Humidifier EV100, 8 Pints Per Day, 300 Sq. Ft.

Product Description
The EV100 sets the standard for whole-room humidification using natural evaporation, which eliminates the mist and messy white dust other humidifiers leave behind. Along with its modern, minimalistic design, the EV100 features push-button controls and multiple humidity settings, allowing you to personalize your humidity experience. Its crystal-clear tank was designed so that one glance shows you when to refill and, when it's time, it's a breeze - a removable cap simplifies refills. The easily cleanable humidifier and grill, integrated handles and other safety features ensure a comfortable breathing environment with peace of mind, along with a 5-year satisfaction guarantee.

Features:
  • Whole Room Humidification – Up to 300 sq ft
  • Automatic Humidity Control
  • Vortex Assisted Humidity Distribution
  • Evaporative Humidification
  • 1 Gallon Tank Capacity
  • Up to 1 Gallon Output in 24 Hours
  • Push Button Controls
  • Simple Tank™, System
  • 5 Year Warranty
  • 1 Filter Included
PRICE
$95.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth12-15/16 in
Height12-1/4 in
Weight5 lbs
Coverage Area300 ft²

Product Details

RPM1933/2227 rpm
TypeRoom Evaporative Humidifier
Water Tank Capacity8 Pints
ColorWhite
Number of Speeds3
Amperage0.08/0.1 A
Hertz60 Hz
Filter TypeWick
Wattage9/12 W
Max Water Usage1
Voltage120 V
Watts High12 W
Plug Type2-Pin
Manufacturers Part NumberHU1-0048-43
Humidity Output8 Pints Per Day
BrandVornado

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL