Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3788202

MPN #: FLK-87V-TLPV1

Fluke® Solar Tools Kit with 87V Industrial Digital Multimeter & TLPV1 MC4 to 4 mm Test Lead Set

Product Description
The Fluke® 87VTLPV1 Solar Tools Kit combines the 87V Industrial Digital Multimeter with a set of TLPV1 MC4 Test Leads and various accessories. This kit is designed for professionals who require trusted measurement performance and safe, robust test accessories. Suited for trouble shooting and commissioning solar, EV, and industrial systems up to 1000VDC, users can be ensured that every measurement is both safe and precise.

The 87V Industrial Digital Multimeter provides the resolution and accuracy to efficiently troubleshoot motor drives, plant automation, power distribution, and electromechanical equipment even in loud, high-energy, and high-altitude locations. The 87V is designed so that users can work more efficiently.

Features:
  • True-RMS AC voltage and current for accurate measurements on non-linear signals
  • Measures up to 1000VAC and DC, 10A (20A for 30 seconds), and 200 kHz
  • Provides resolution and accuracy to efficiently troubleshoot motor drives, plant automation, power distribution, and electro mechanical equipment
  • Identifies complex problems fast and supports accurate measurements on VFDs via low-pass filter
  • Analog bar graph for fast changing or unstable signals
  • Captures intermittent as fast as 250 µs using peak capture
  • Specially designed shielding blocks high-frequency and high-energy noise generated by large drive systems from measurements
  • Relative mode allows for removal of test lead resistance, improving accuracy of low-resistance measurements
  • Hold function keeps readings on display even after removing probes
  • Audible input alert warning sounds if test leads are placed into incorrect input jacks for measurement being performed
  • Large digit display with bright, two-level backlight for easier reading in low light
  • Removable holster holds test probe during testing for easier viewing
  • Easy-access door for fast battery changes without breaking calibration seal
  • CAT III 1000V/CAT IV 600V rated for added user safety, designed to withstand spikes of more than 8000V
The TLPV1 MC4 Test Lead Set provides essential tools for accurate and safe measurements in solar photovoltaic (PV) systems. Designed with black and red MC4 to 4 mm banana plug test leads, this set ensures reliable connectivity and performance in various solar applications.

Features:
  • Ensures safe PV measurements, compatible with 4 mm sheathed banana plugs
  • Facilitates connection of measuring devices to PV power plants
  • Ideal for regular tests and troubleshooting on Staubli MC4 PV panels
  • Nickel-plated contacts provide robust and reliable connections with minimal resistance and corrosion
  • Color-coded black (female) and red (male) MC4 connectors for quick identification and usability
  • TLPV-UTOOL Solar PV Unlocking Tool allows for easy disconnect of Staubli MC4 connectors
  • LeadWrap enables organized test lead management and storage
  • CAT III 1500V safety rated and complies to IEC/EN 61010-031
Includes:
  • 1 - Industrial Digital Multimeter (87V)
  • 1 - Hard Point Test Lead Set, Red/Black, CAT II 1000V/CAT III 1000V/CAT IV 600V, 10A (TL75)
  • 1 - Alligator Clip Set, Red/Black, CAT II 1000V/CAT III 1000V/CAT IV 600V, 10A (AC175)
  • 1 - Holster with Tilt-Leg/Test Lead Storage
  • 1 - Type-K Thermocouple Temperature Probe (80BK-A)
  • 1 - 9V Battery, Installed
  • 1 - MC4 to 4 mm Test Lead Set, Red/Black, CAT III 1500V, 30A (TLPV1)
  • 1 - Solar PV Connector Unlocking Tool (TLPV-UTOOL)


PRICE
$709.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter Kit
Safety Category RatingCAT III 1000V / CAT IV 600V
Voltage Range1000 VAC/VDC V
DescriptionSolar Tools Kit with 87V Industrial Digital Multimeter
DC Voltage1000
Manufacturers Part NumberFLK-87V-TLPV1
AC Voltage1000
BrandFluke Electronics
Voltage Rating1000/600 V