Arm & Hammer Fabric and Carpet Foam Deodorizer, Fresh Scent, 15 oz. Aerosol Can
Write a Review
|
Questions & Answers (0)
Product Description
Fast-drying foam eliminates tough odors caused by germs, smoke, moisture, food and pets. For use on curtains, carpets, bedding and upholstery.
PRICE
$7.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15 oz |
Product Details
| Type | Carpet Deodorizer |
| Scent | Fresh |
| Size Type | 15 oz. Aerosol Can |
| Package Quantity | 1 Can |
| Description | Carpet Spotter |
| Manufacturers Part Number | 33200-00514 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Carpet |
| For Use With | General Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service |
| Brand | Arm & Hammer |