First Aid Only 10 Unit Weatherproof Steel Case - Pkg Qty 16
Write a Review
|
Questions & Answers (0)
Product Description
10 Unit Empty Metal Case with Gasket
PRICE
$511.20 Sold in packages of 16 / $31.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2" in |
| Width | 4-1/2" in |
| Height | 2-3/8" in |
| Size | 7-1/2" x 4-1/2" x 2-3/8" |
Product Details
| Closure Type | Metal Latch |
| Material | Steel |
| Package Quantity | 16 |
| Description | 10 Unit Weatherproof Steel Case |
| Closure | Yes |
| Brand | First Aid Only |