Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#9 C-Deck Fascia, Fencing & Railing Star Drive CD134B-5 1-3/7"L, Brown, 5 lb. Jar - Made In USA

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

#9 C-Deck Fascia, Fencing & Railing Star Drive CD134B-5 1-3/7"L, Brown, 5 lb. Jar - Made In USA

Item #: WBB1592003

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 58.95
Product Information
Customer Review
Product Q&A
#9 C-Deck Fascia, Fencing & Railing Star Drive CD134B-5 1-3/7"L, Brown, 5 lb. Jar

C-Deck Color Coated Durable color coating provides corrosion resistance and gives a professional appearance. Choice of Brown, Tan, Red & Gray ACQ Compatible Coating, oversized threads, notched extra sharp point, coarse threads.

Counts are approximate

Product Specifications

    • PACKAGE QTY744
    • SIZE#9
    • HEAD DIAMETETR.263"
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE WEIGHT LBS.5
    • DRIVET20
    • BRANDScrew Products
    • COLOR FINISHBrown
    • LENGTH INCHES1-3/7"
    • DESCRIPTIONC-Deck Fascia, Fencing & Railing Star Drive Coated Composite Screw
    • MANUFACTURERS PART NUMBERCD134B-5
    • COLORBrown
    • TYPEC-Deck Fascia Coated Composite Screw

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed