Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-20X1 3/4  Phillips Flat Machine Screw Full Thrd 18 8 Stainless Steel Black Oxide, Pkg of 500
See all 659 items in product family

1/4-20X1 3/4 Phillips Flat Machine Screw Full Thrd 18 8 Stainless Steel Black Oxide, Pkg of 500

Item #: WBB402032

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 134.95
Product Information
Customer Review
Product Q&A
1/4-20X1 3/4 Phillips Flat Machine Screw Fully Threaded 18 8 Stainless Steel Black Oxide. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • FULL OR PARTIAL THREADFull
    • PACKAGE QTY500
    • SIZE1/4-20
    • LENGTH1-3/4"
    • COUNTRY OF ORIGINImport
    • DRIVEPhillips
    • BRANDKanebridge
    • FINISH18-8 Stainless Steel
    • UNIT OF MEASUREMENTInch (Imperial)
    • DESCRIPTIONMachine Screw
    • MANUFACTURERS PART NUMBER1428MPF188B
    • HEAD Flat
    • GRADE18-8 Stainless Steel
    • MATERIALStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed