Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-3/4 - 5 Finished Hex Nut - Medium Carbon Steel - Zinc Yellow - Grade 8 - UNC
See all 485 items in product family

1-3/4 - 5 Finished Hex Nut - Medium Carbon Steel - Zinc Yellow - Grade 8 - UNC

Item #: WBB2212374

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($19.05)

Price: $3.81
Product Information
Customer Review
Product Q&A
1-3/4 - 5 Finished Hex Nut - Medium Carbon Steel - Zinc Yellow - Grade 8 - UNC

Hex nuts are commonly used in machinery, automotive, and structural applications, and provide adequate strength for many different types of common applications. Grade 8 nuts are designed to be used with mating Grade 8 male threaded parts, but can also be used with Grade 5 male thread parts.



Product Specifications

    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY1
    • DESCRIPTIONFinished Hex Nut
    • MANUFACTURERS PART NUMBER175CNFH8Y
    • SIZE1-3/4 - 5
    • GRADEGrade 8
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • THREADCoarse
    • FINISHZinc Yellow
    • BRANDContinental Aero

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed