Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M4 x M36 Cotter Pin - Carbon Steel - Zinc Clear - DIN 94 - Pkg of 150

Rollover image to zoom in

Click image to enlarge

See all 691 items in product family

M4 x M36 Cotter Pin - Carbon Steel - Zinc Clear - DIN 94 - Pkg of 150

Item #: WBB2250802

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Customer Review
Product Q&A
M4 x M36 Cotter Pin - Carbon Steel - Zinc Clear - DIN 94 - Pkg of 150

Cotter pins are wire formed fasteners used externally in holed applications; they have been around for centuries. These low-cost and highly versatile fasteners are used virtually everywhere. Cotter pins can be installed quickly and with no special tools. Designed to be self-locking, cotter pins provide secure fastening. Most cotter pins are easily removed and reused, saving time and money. Extended prong makes separation of the prongs easier. Square cut prongs have a cleaner visual appearance.

Product Specifications

    • SPECIFICATIONS METDIN 94
    • UNIT OF MEASUREMENTMetric
    • DESCRIPTIONCotter Pin
    • LENGTHM36
    • SIZEM4
    • WIDTHM4
    • TYPECotter
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • PACKAGE QUANTITY150
    • FINISHZinc Clear
    • BRANDG.L. Huyett

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!