Pan Head
Finish
Material
Price
#6 x 1/2 Phillips Pan Full Thread Self Drilling Screw 410 Stainless Steel - Pkg of 5000
Length
1/2 in
Finish
410 Stainless Steel
Size
#6
Package Quantity
5000
#10-16 x 2-1/2" Self-Drilling Screw - Phillips Pan Head - 410 Stainless Steel - FT - 200 Pk
Length
2-1/2 in
Finish
410 Stainless Steel
Size
#10
Package Quantity
200
Length
4 in
Finish
Zinc
Size
#14
Package Quantity
600
Length
2-1/2 in
Finish
Zinc
Size
#14
Package Quantity
800
Length
7/16 in
Finish
Black Oxide
Size
#6
Package Quantity
100
1/4-14 x 2-1/2" Self-Drilling Screw - Phillips Pan Head - 410 Stainless Steel - FT - 100 Pk
Length
2-1/2 in
Finish
410 Stainless Steel
Size
1/4-14
Package Quantity
100