Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#14 x 1-1/2 Slotted Indented Hex Washer Thread Cutting Screw Type 25 Full Thread Zinc - Pkg of 1250
See all 35 items in product family

#14 x 1-1/2 Slotted Indented Hex Washer Thread Cutting Screw Type 25 Full Thread Zinc - Pkg of 1250

Item #: WBB400805

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 121.95
Product Information
Customer Review
Product Q&A
14X1 1/2 Slotted Indented Hex Washer Thread Cutting Screw Type 25 Fully Threaded Zinc ANd. Thread-Cutting Type-25 screws provide excellent chip clearance. Steel: Used in molded or through holes in plastics and other soft materials. Stainless: Material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

    • HEAD Indented Hex Washer
    • FINISHZinc
    • DRIVESlotted
    • COUNTRY OF ORIGINImport
    • LENGTH INCHES1 1/2
    • BRANDKanebridge
    • PACKAGE QTY1250
    • MANUFACTURERS PART NUMBER14245SW
    • SIZE14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!