Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#10 Gold Star CTX-10212-5 Yellow Zinc Coated Cabinet Screws 2-1/2"L, 5 lb. Carton - Made In USA

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

#10 Gold Star CTX-10212-5 Yellow Zinc Coated Cabinet Screws 2-1/2"L, 5 lb. Carton - Made In USA

Item #: WBB1591917

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 41.95
Product Information
Customer Review
Product Q&A
#10 Gold Star CTX-10212-5 Yellow Zinc Coated Cabinet Screws 2-1/2"L, 5 lb. Carton

#10 cabinet screws are milled with a heavy shank to give your cabinets the structural integrity they deserve. Great for interior use their triple dipped yellow zinc or white head provides a professional finish. They require no end load, so those over the head jobs are a cinch. Great bit to head contact- your screw will stay put.

Features:
  • Deep Star Drive Reduces Camout & End load
  • High Quality, Heat Treated, Hardened Steel
  • Type 17 Point Notched Extra Sharp Point Starts Quickly
  • Built-on Round Washer Head
  • Zinc Plated
  • Deep, Wide, Sharp Threads for Maximum Holding Power
Counts are approximate

Product Specifications

    • PACKAGE QTY362
    • SIZE#10
    • COUNTRY OF ORIGINMade in USA
    • DRIVET25
    • FINISHYellow Zinc
    • BRANDScrew Products
    • COLOR FINISHYellow Zinc
    • HEAD DIAMETER1/2"
    • LENGTH INCHES2-1/2
    • MANUFACTURERS PART NUMBERCTX-10212-5
    • DESCRIPTIONGold Star Yellow Zinc Coated Cabinet Screws
    • HEAD Round Washer
    • TYPEGold Star Cabinet Screws
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!