Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#9 Silver Star SSTH-09212-5 Trim Head 305 SS Star Drive Screw 2-1/2"L, 5lb. Carton - Made In USA

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

#9 Silver Star SSTH-09212-5 Trim Head 305 SS Star Drive Screw 2-1/2"L, 5lb. Carton - Made In USA

Item #: WBB1592130

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 94.95
Product Information
Customer Review
Product Q&A
#9 Silver Star SSTH-09212-5 Trim Head 305 Stainless Steel Star Drive Screw 2-1/2"L, 5lb. Carton

The Ultimate In Corrosion Resistance.
Silver Star 305 stainless steel screws for use with all chemically treated materials, coastal applications and all applications which are exposed to weather, high moisture, and other caustic conditions. Manufactured from the finest stainless steel alloys, it's unaffected by tannic acid and other extractives found in cedar and redwood. Experience our ease of drive with benefits such as a self taping type 17 augur, cutting nibs, knurl and more. Great for seacoast applications, docks, decking, fencing and any application where the most resistance to corrosion is needed.

Features:
  • Knurled Shoulder Reduces Drag
  • Notched Threads Reduce Torque
  • Self Tapping Type 17 Point
  • Flat Head w/ 5 Countersinking Cutting Nibs
  • Type 305 Stainless Steel
  • Deep, Wide Sharp Threads for Maximum Holding Power
Counts are approximate

Product Specifications

    • PACKAGE QTY614
    • SIZE#9
    • COUNTRY OF ORIGINMade in USA
    • DRIVET20
    • FINISH305 Stainless Steel
    • BRANDScrew Products
    • COLOR FINISHSilver
    • HEAD DIAMETER.26"
    • LENGTH INCHES2-1/2
    • MANUFACTURERS PART NUMBERSSTH-09212-5
    • DESCRIPTIONSilver Star Trim Head 305 Stainless Steel Star Drive Screws
    • TYPETrim Head Stainless Steel Star Drive
    • MATERIALStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!