Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roberts® Max Grip Double-Sided Acrylic Carpet Installation Tape 50-605-12, 15'L
See all 3 items in product family

Roberts® Max Grip Double-Sided Acrylic Carpet Installation Tape 50-605-12, 15'L

Item #: WBB1105276

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.52
Product Information
Customer Review
Product Q&A
Roberts® Max Grip Double-Sided Acrylic Carpet Installation Tape 50-605-12, 15'L

Roberts® Double-Sided Carpet Tape is engineered for both indoor and outdoor use. Designed for carpets where no tack strip is present. Convenient 15 ft. roll of simple peel and stick application. This tape has a quick bonding adhesive, so no ironing is needed.

Features

  • 15 ft. per roll
  • Can be used on indoor or outdoor applications
  • For carpets without a tack strip
  • Quick bonding

Product Specifications

    • LENGTH FEET15
    • SERIESMax Grip
    • MANUFACTURERS PART NUMBER50-605-12
    • DESCRIPTIONDouble-Sided Carpet Installation Tape
    • MATERIALAcrylic
    • BRANDRoberts®
    • USE FORIndoor & Outdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!