Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sealer Sales HG-1-CY-220V Economy Heat Gun, 220V

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Sealer Sales HG-1-CY-220V Economy Heat Gun, 220V

Item #: WBB2255059

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $33.00 Save up to 3%
Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
Sealer Sales HG-1-CY-220V Economy Heat Gun, 220V

The economy heat gun is ideal for completing the final step in your shrink wrapping operation. For higher production shrink wrapping, refer to the Sealer Sales Shrink Tunnels. Note: When heat fun is not in use, place the heat fun on its heel so that the nozzle is pointing towards the sky for proper cooling. Laying flat on a table will cause the heat to be left in the mechanics of the heat gun. Type A USA plug (included).

Features:
  • Shrinks PVC, POF, PET or PP film uniformly and tightly around objects to produce form-fitting tamper proof packages
  • Value-priced model for low shrink wrapping volume
  • Two Temperature Settings: Low: 600° - 700°F and High: 900° - 1100°F
  • 90 Day Warranty


Product Specifications

    • LENGTH INCHES13
    • WIDTH INCHES10
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSealer Sales
    • CONSTRUCTIONPlastic
    • DESCRIPTIONEconomy Heat Gun
    • HEIGHT INCHES4
    • MANUFACTURERS PART NUMBERHG-1-CY-220V
    • PACKAGE QUANTITY1
    • POWER SUPPLYElectric
    • VOLTAGE220V
    • WEIGHT LBS1
    • WATTAGE1500W
    • AMPS12.5
    • NOZZLE DIAMETER1"
    • SERIESHG
    • AIRFLOW CFM --
    • MINIMUM TEMPERATURE °F600
    • FREQUENCY60 Hz
    • LIMITED WARRANTY90 Days
    • MAXIMUM TEMPERATURE °F1100
    • TYPEHeat Gun
    • CORD LENGTH FEET6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!