Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#10-16 Reamer Tek FHD10158-5 Wood-To-Steel Star Drive Screws 1-5/8"L, 5 lb. Carton - Made In USA

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

#10-16 Reamer Tek FHD10158-5 Wood-To-Steel Star Drive Screws 1-5/8"L, 5 lb. Carton - Made In USA

Item #: WBB1592019

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 45.95
Product Information
Customer Review
Product Q&A
#10-16 Reamer Tek FHD10158-5 Wood-To-Steel Star Drive Screws 1-5/8"L, 5 lb. Carton

A specialized self-drilling fastener designed specifically for fastening plywood and other wood products to steel or aluminum. The reamer wings drill through the wood layer and snap off on contact with steel or aluminum. Counts are approximate

Product Specifications

    • LENGTH1-5/8"
    • SIZE#10-16
    • HEAD DIAMETER INCHES.38"
    • COUNTRY OF ORIGINMade in USA
    • BRANDScrew Products
    • PACKAGE QUANTITY568
    • DRIVE SIZET25
    • DESCRIPTIONWood-To-Steel Star Drive Screws
    • MANUFACTURERS PART NUMBERFHD10158-5
    • DRILLING CAPACITY7/8" Wood To .175 Metal
    • COLOR / FINISH--
    • TYPEWood-To-Steel
    • PACKAGE WEIGHT (LBS.)5

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

does the job

Your review: Product does as said and works well

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!