Genuine Joe Feather Duster, 18", Brown - GJO90118
Write a Review
|
Questions & Answers (0)
Product Description
Feather duster is perfect for dusting irregular surfaces, small spaces and around delicate items. Fine, soft ostrich feathers have more surface area to effectively grab and hold dust particles. Smooth handle is durable and lightweight to provide excellent maneuverability.
PRICE
$19.25
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 6 in |
| Height | 6 in |
Product Details
| Handle Material | Wood |
| Material | Feather |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | GJO90118 |
| Brand | Genuine Joe |