Keysco Fender Stand, Steel, 31"W x 38"D x 45"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Economy Fender Stand holds two fenders securely for prep and paint work with adjustable arms that support the skirts of the fenders. The height is adjustable and the entire stand folds for storage.
PRICE
$459.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 20 in |
| Height | 80 in |
| Weight | 16 lbs |
Product Details
| Assembly Required | Yes |
| Type | Fender Stand |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 77786 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |