Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Wilson Safe Fire Data and Media Safe DS070E Electronic Lock - 20-3/4"W x 19-3/4"D x 27-1/2"H, Gray

Wilson Safe Fire Data and Media Safe DS070E Electronic Lock - 20-3/4"W x 19-3/4"D x 27-1/2"H, Gray

Item #: WBB1603943

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,540.00 up to 37% OFF

Price: $968.83

$161.47/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

FireKing® Data Safe DM3420-3, 3-Hour Fire/Impact Rating 32-1/16 x 31 x 49-1/16 Platinum Finish

FireKing® Data Safe DM3420-3, 3-Hour Fire/Impact Rating 32-1/16 x 31 x 49-1/16 Platinum Finish

Free Shipping

Wilson Safe Fire Data and Media  Safe DS530E Electronic Lock - 18-1/2"W x 16"D x 20-1/2"H, Gray

Wilson Safe Fire Data and Media Safe DS530E Electronic Lock - 18-1/2"W x 16"D x 20-1/2"H, Gray

FireKing® Fireproof Storage Cabinet, 36"Wx19-1/4"Dx72"H, Parchment, Assembled

FireKing® Fireproof Storage Cabinet, 36"Wx19-1/4"Dx72"H, Parchment, Assembled

Free Shipping

FireKing® Fireproof Storage Cabinet, 36"Wx19-1/4"Dx44"H, Parchment, Assembled

FireKing® Fireproof Storage Cabinet, 36"Wx19-1/4"Dx44"H, Parchment, Assembled

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wilson Safe Fire Data and Media Safe DS070E Electronic Lock - 20-3/4"W x 19-3/4"D x 27-1/2"H, Gray

  • 1 to 2 hours of fire protection (The same as our fire safes)
  • Attractive design
  • Chrome bolts
  • Automatic locking device
  • Items inside data/media safe will survive 1.5 to 2 hours in 1832 degree temperatures
  • Great for protecting disks, flash drives, and other electronic accessories
  • Batteries can be changed from the outside so that safe does not require access if batteries fail.
  • Uses 4 AA Batteries Note: Batteries Not Included


Weights & Dimensions

  • Depth 20-3/4 in
  • Width 19-3/4 in
  • Inside Height 16-1/2 in
  • Height 27-1/2 in
  • Inside Depth 9 in
  • Weight 230 lbs
  • Inside Width 11 in

Compliance & Certifications

  • Fire Rating 90 Min. @ 1830°F

Product Details

  • Capacity 0.95 ft³
  • Lock Type Electronic Keypad Lock
  • Type Fire Data Safe
  • Brand Wilson Safe
  • Package Quantity 1
  • Warranty 1 yr
  • Manufacturers Part Number DS070E
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wilson Safe Fire Data and Media Safe DS070E Electronic Lock - 20-3/4"W x 19-3/4"D x 27-1/2"H, Gray

Wilson Safe Fire Data and Media Safe DS070E Electronic Lock - 20-3/4"W x 19-3/4"D x 27-1/2"H, Gray

Item #: WBB1603943

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant