Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3220255

MPN #: 220-O

First Aid Only® Vehicle First Aid Kit, 85 Pieces, Plastic Case

Product Description
This 25 person vehicle kit is ideal for treating the small wounds and injuries that can happen on the road. The rugged weatherproof plastic case is lightweight and keeps contents free of dust and moisture. Stay OSHA compliant in your vehicle with this 85-piece kit.

Features:
  • Kit Dimensions: 9-1/16" x 6-5/16" x 2-3/8"
  • Meets federal OSHA recommendations


PRICE
$43.50

Min. purchase quantity is 3
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth10 in
Height7 in
Weight2 lbs

Product Details

TypeVehicle First Aid Kit
Number of Pieces85
ColorWhite
Package Quantity1
DescriptionVehicle First Aid Kit
Person Count25
Manufacturers Part Number220-O
Case MaterialPlastic
BrandFirst Aid Only