- Convenient refills for SmartCompliance General Business Cabinets contain individual items for restocking for first aid kits
- For general use around office or home
- For Use with: SmartCompliance First Aid Cabinets
First Aid Only First Aid Tape For SmartCompliance Cabinet, 1/2" x 5 Yd, 2 Roll/Box
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2 x 5 Yd in |
Product Details
| Type | First Aid Tape |
| Number of Pieces | 2 |
| Package Quantity | 2 |
| Description | First Aid Tape Roll |
| Person Count | 2 |
| Manufacturers Part Number | FAE-6103 |
| Case Material | Paperboard |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | ANSI Z308.1-2015 |