Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
American Forge & Foundry

Model # :WBB2428128

MPN #: 3342SD

American Forge & Foundry Fixed High Truck Stand, 15,000 Capacity Lbs.

Product Description
15,000 lb. capacity. Adjustable height ranges from 57" to 82". 21 1" height adjustments with 4" fine adjustment by screw. Rubber pad protects vehicle from damage. Spring loaded casters for ease of positioning. Spring loaded tower for easy height adjustment. Ship weight 134 lbs. 1 Year Limited Warranty.

PRICE
$1,575.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height57 in
Max Height82 in

Product Details

Capacity7.5
DescriptionHigh Truck Stand
Manufacturers Part Number3342SD
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsMeets OSHA Requirements.