Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 4000104 - Sparta® Spectrum® Bottle Brush 16" Long, Yellow - Pkg Qty 12
See all 39 items in product family

Carlisle 4000104 - Sparta® Spectrum® Bottle Brush 16" Long, Yellow - Pkg Qty 12

Item #: WBB642617

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.00 each

Sold in packages of 12

Price: $168.00
Product Information
Customer Review
Product Q&A
Sparta® Spectrum® Bottle Brush 16" Long - Yellow
  • Wirewound brushes have smaller diameter handles and softer bristles for delicate cleaning of jars, bottles, and glasses with smaller openings
  • All plastic handles
  • Base resins used to produce blocks and bristles are made of FDA approved materials
  • BPA free

Product Specifications

    • BRANDCarlisle
    • TYPEBottle Brush
    • COLOR"4000101, 4000102, 4000103, 4000105, 4000109, 4000114, 4000125"
    • PACKAGE QUANTITY12 EA
    • WEIGHT LBS.5
    • BRUSH LENGTH INCHES3.25
    • DIAMETER INCHES3.25
    • BRISTLE MATERIALPolyester
    • ALTERNATE COLORS4000101, 4000102, 4000103, 4000105, 4000109, 4000114, 4000125
    • TRADEMARKSparta® Spectrum®
    • LENGTH INCHES16
    • BRISTLE LENGTH INCHES3.25
    • MANUFACTURER'S WARRANTY4000104
    • HANDLEPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!