Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flip-Top Closure - Plain (No Print) - Hdpe 7.5 x 7.5 0.5 Mil, Pkg Qty 2,000
See all 16 items in product family

Flip-Top Closure - Plain (No Print) - Hdpe 7.5 x 7.5 0.5 Mil, Pkg Qty 2,000

Item #: WBB508701

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($49.00)

Price: $24.50
Product Information
Customer Review
Product Q&A
Accessories
Flip-Top Closure - Plain (No Print) - Hdpe 7.5 x 7.5 0.5 Mil, Pkg Qty 2,000

These Deli Bags are designed to allow you to work quickly and efficiently. Open with one hand, use the other hand to insert your deli item. Bags open along width.

Product Specifications

    • BRANDElkay Plastics
    • DESCRIPTIONFlat Polypropylene Bags
    • WIDTH INCHES7.5
    • LENGTH INCHES7.5
    • GAUGE MIL0.5
    • PACKAGE QUANTITY2000
    • UOMM
    • MATERIALHDPE
    • LIP SIZE INCHES1.5" flip fold
    • STATED CUBE0.26

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!