Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestan®Oven / Freezer Mitt / 15" / Tan

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Bestan®Oven / Freezer Mitt / 15" / Tan

Item #: WBB506570

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.60
Product Information
Customer Review
Product Q&A
Bestan®Oven/Freezer Mitt, 15", Tan

BesTan®Oven/Freezer Mitt, 15", non-stick PTFE coated, protects to 200°, one size fits all, tan

Product Specifications

    • BRANDCrewWare
    • MANUFACTURERS PART NUMBER811TG15
    • TYPENon stick
    • MATERIAL(S)PTFE
    • COLORTan
    • SIZE15"
    • PACKAGE QUANTITYPair
    • PURPOSEOven/Freezer Mitt

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!