Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chef Works® Cool Vent™ Cook Shirt, Black, 2XL - CSCVBLK2XL

Rollover image to zoom in

Click image to enlarge

See all 413 items in product family

Chef Works® Cool Vent™ Cook Shirt, Black, 2XL - CSCVBLK2XL

Item #: WBB1248583

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.75
Product Information
Customer Review
Product Q&A
Chef Works® Cool Vent™ Cook Shirt, Black, 2XL - CSCVBLK2XL

Made with 4.6 oz. poly/cotton, short-sleeve with Cool Vent™ panel under sleeve and down both sides. Available in black and white with matching pearl buttons and left patch pocket.

Features:
  • Poly/cotton
  • 4.6 oz. fabric
  • Cool Vent panel down sides
  • Pearl buttons
  • Left patch pocket
  • Available in white & black
  • Sizes XS-4XL

Product Specifications

    • BRANDChef Works
    • MANUFACTURERS PART NUMBERCSCVBLK2XL
    • DESCRIPTIONCool Vent™ Cook Shirt
    • COLORBlack
    • SIZE2XL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!