Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Krampouz ASH30 - Beech Wood Spatula 12"L

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Krampouz ASH30 - Beech Wood Spatula 12"L

Item #: WBB2004599

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.10
Product Information
Customer Review
Product Q&A
Krampouz ASH30 - Beech Wood Spatula 12"L

Beech wood spatula

Product Specifications

    • BRANDKrampouz®
    • MANUFACTURER PART NUMBERASH30
    • DESCRIPTIONBeech Wood Spatula
    • WARRANTY3 Months
    • LENGTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!