Take 15% off your entire order!

Offer applied at checkout

Sirman Slicing Disc 10 mm, For Vegetable Cutter TM - DF 10

Sirman Slicing Disc 10 mm, For Vegetable Cutter TM - DF 10

Item #: WBB1103646

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$135.96 up to 40% OFF

Price: $80.95

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sirman Slicing Disc 10 mm, For Vegetable Cutter TM - DF 10

Slicing disc for Sirman vegetable cutter.

Product Specifications

  • BRANDSirman
  • MANUFACTURERS PART NUMBERDF 10
  • MANUFACTURER PART NUMBERDF 10
  • DESCRIPTIONSlicing Disc 10 mm
  • APPROVALS OR CERTIFICATIONSETL, UL, NSF, CSA
  • PARTS/LABOR WARRANTY1 Year
  • DIAMETER MM10
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sirman Slicing Disc 5 mm, For Vegetable Cutter TM - DF 5

Item #: B1103651

Not Yet Rated

Usually ships in 7 to 10 days

$84.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sirman Slicing Disc 10 mm, For Vegetable Cutter TM - DF 10

Sirman Slicing Disc 10 mm, For Vegetable Cutter TM - DF 10

Item #: WBB1103646

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant