discount codeFree shipping over 300

Applied at checkout

Waring DMC20 - Milk Shake Mixer, Single Spindle, Stainless Steel, 2 Speed, 120V

Waring DMC20 - Milk Shake Mixer, Single Spindle, Stainless Steel, 2 Speed, 120V

Item #: WBB2017874

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $308.95

Save $9.27 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Waring WDM120 - Milk Shake Mixer, Single Spindle, 3 Speed, 120V

Usually ships in 10 to 13 days

Not Yet Rated

$340.95

Customers Also Viewed

Waring DMC20 - Milk Shake Mixer, Single Spindle, Stainless Steel, 2 Speed, 120V

Features
  • Heavy-duty 2-speed (HI/LO) motor captured in shock-resistant rubber mounts for quiet, trouble-free operation
  • Fully automatic START/STOP operation
  • Motor will run at selected speed once cup is in position
  • Frees up operator for other tasks and ensures consistent results
  • Durable, epoxy powder-coated zinc die-cast housing with countertop design
  • Exclusive removable stainless steel front panel for easy cleaning
  • Solid agitator powers through hard ice creams
  • Also includes butterfly agitator for softer ice creams and use with many types of cups
  • Sealed ball bearings - ball bearings are lubed for life with no need to replace, providing long service life
  • Limited One Year Warranty

Product Specifications

  • BRANDWaring
  • MANUFACTURER PART NUMBERDMC20
  • DESCRIPTIONWaring Mixer Drink
  • WIDTH INCHES7
  • DEPTH INCHES8
  • HEIGHT INCHES19
  • COLORBlack/Silver
  • APPROVALS OR CERTIFICATIONSUL, NSF
  • WARRANTY1 Year
  • MADE IN THE USAYes
  • WEIGHT LBS11.05
  • NUMBER OF SPEEDS2
  • HERTZ60
  • VOLTS120
  • AMPS0.5
  • CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waring DMC20 - Milk Shake Mixer, Single Spindle, Stainless Steel, 2 Speed, 120V

Waring DMC20 - Milk Shake Mixer, Single Spindle, Stainless Steel, 2 Speed, 120V

Item #: WBB2017874

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top