Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit SEIH4648CV4 - Island Range Hood, Stainless Steel, 31-1/2" x 47-1/4" x 41"

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Summit SEIH4648CV4 - Island Range Hood, Stainless Steel, 31-1/2" x 47-1/4" x 41"

Item #: WBB1892956

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,118.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Summit SEIH4648CV4 - Island Range Hood, Stainless Steel, 31-1/2" x 47-1/4" x 41"

Summit's island range hoods are made in Spain with quality construction and stunning style.

The SEIH4648CV4 is a 48" wide range hood with a 600 CFM blower. Constructed entirely from stainless steel, it features an adjustable chimney and eight aluminum cassette filters to cover a wide filtration area. The 4-speed fan and 15 minute timer are operated with intuitive digital controls. Four halogen light bulbs are pre-installed, offering elegant illumination for your cooktop or range.

The SEIH4648CV4 is designed for ducted use, but may be converted to a ductless (recirculating) range hood when you order an optional charcoal filter set (SEHCFISL). This model is manufactured in Spain and ships in one box.

Features:
  • Elegant style in brushed stainless steel
  • 600 CFM blower pre-installed
  • Large filtration area with dishwasher safe aluminum cassette filters

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERSEIH4648CV4
    • DESCRIPTIONIsland Range Hood
    • WIDTH INCHES47-1/4
    • DEPTH INCHES31-1/2
    • HEIGHT INCHES41
    • WARRANTY1 Year
    • US ELECTRICAL SAFETYUL
    • VOLTAGE115
    • CANADIAN ELECTRICAL SAFETYULC
    • BODY FINISHStainless Steel
    • UNDER HOOD LIGHTYes
    • CONTROLSDigital
    • AMPS5-7/8
    • NUMBER OF FAN SPEEDS4
    • WEIGHT LBS77
    • FREQUENCY60Hz

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!