Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit H1636SS - 36"W Convertible Range Hood For Ducted Or Ductless Use, Stainless Steel Finish

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Summit H1636SS - 36"W Convertible Range Hood For Ducted Or Ductless Use, Stainless Steel Finish

Item #: WBB678875

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 128.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit 36"W Convertible Range Hood For Ducted Or Ductless Use, Stainless Steel Finish

Summit is one of the leading suppliers of quality range hoods, with solid construction and a wide selection of choices for every kitchen. The H1600 series features our most versatile convertible range hoods that can be used with top or rear venting and easily converted into non-vented (recirculating) mode. These hoods offer a two-speed fan, switchable light, and aluminum-charcoal filter. The H1636SS is a 36" wide range hood made in a stainless steel finish. All Summit range and shell hoods are made in the U.S.A.

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERH1636SS
    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES5
    • PARTS/LABOR WARRANTY1 Year
    • BODY FINISHStainless Steel
    • UNDER HOOD LIGHTIncluded

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!