Range Hoods & Accessories
Voltage
Brand
Length
Material
Width
Height
Color
Price
Related Products
Axis Single Pasta Cooker - Gas This Gas Pasta Cooker is among the kitchen's most reliable and trusted equipment. Chefs world-wide use it to cook fresh or dry pasta, as well as rice, vegetables, potatoes, and seafoods or just to rethermalize. This self-contained cooking system eliminates the dangerous handling of heavy pots containing boiling water. As an option, solid pans can be inserted into the cooking chamber to hold sauces. This pasta cooker is shipped ready for natural gas installation. An LP conversion kit is included with each unit. 90 lbs per hour capacity Tube type design (1) ...
Waring WDB600 - Hot Plate, Double Burner, Commercial 120V Features Heavy-duty 7 inch and 6 inch cast-iron burner plates - heat up quickly and evenly 1800 total watts: 1300-watt large plate for fast cooking and 500-watt small plate for simmering and warming Both plates have the heating elements embedded in the cast iron for maximum heat distribution and quick heat-up time. Heavy-duty brushed stainless steel housing - easy to clean Independent adjustable thermostats with Power ON and Ready indicator lights will alert you when the burner has reached set temperature Nonslip rubber feet keep ...
Summit RG200WS - Range, Gas, 4 Burners, 2.3 Cu. Ft., Spark Start, White, 23.5" x19.5" x 42" Summit's line of slim-fitting gas ranges made in North America brings quality and value to space-challenged kitchens. Sized at just 20" wide, the RG200W features a large oven with a full 2.3 cu. ft. interior capacity. Two slide-out racks include a safety brake system, with four position options to let you accommodate all sizes and shapes. The broiler is located in a lower drop-down compartment. The RG200WS comes in a white finish, with color-matched push-to-turn knobs and an easy-to-grab handle. ...
Summit 220V Electric Range, Slim 24"W W/Storage Compartment, White Electric Ranges do not come with a power cord, they are meant to be hard wired into the electric. SUMMIT offers a wide selection of household ranges with high quality construction at superior value. Our apartment sized line of electric ranges includes the white WEM610. At just 24" wide, this model is perfectly sized to fit into a tight space but has a large oven for family meals. A bottom storage compartment holds cookware and an anti-tip bracket adds safety. The complete porcelain and steel construction makes the WEM610 a ...
Features: Stainless steel front, sides, backriser, lift-off high shelf 6" stainless steel adjustable legs Shrouded flash tube pilot system (one pilot per two burners) Heavy-duty cast grates, easy lift-off Extra deep grates in back accommodate large pans or stock pots Extra deep pull out crumb tray with welded corners to contain liquids 35,000 BTU/hr. baker's depth standard oven cavity Full size sheet pans fit side-to-side or front-to-back Oven thermostat adjusts from 250°F to 500°F Two oven racks and four rack positions