Hot Plates
Brand
Free Shipping
Certifications
Number of Burners
Length
Voltage
Material
Width
Type
Height
Price
Related Products
Waring WDB600 - Hot Plate, Double Burner, Commercial 120V Features Heavy-duty 7 inch and 6 inch cast-iron burner plates - heat up quickly and evenly 1800 total watts: 1300-watt large plate for fast cooking and 500-watt small plate for simmering and warming Both plates have the heating elements embedded in the cast iron for maximum heat distribution and quick heat-up time. Heavy-duty brushed stainless steel housing - easy to clean Independent adjustable thermostats with Power ON and Ready indicator lights will alert you when the burner has reached set temperature Nonslip rubber feet keep ...
With 80,000 BTU high heat per burner for the natural gas and 50,000 BTU high heat per burner for the LPG gas, the Iron Range Stock Pot is designed to withstand the most demanding of commercial environments. The one and two burner stock pots allow you to prepare pot after pot of soups and sauces without taking up too much floor space. The stainless steel construction combined with the heavy-duty cast iron top grate and burners provides long-lasting durability while the removable crumb tray and lift-off burners make it easy to clean. 3-ring cast iron burners and dual control valves assure ...
The efficient 3/4" griddle plate offers the thickness of even heat distribution and retention along with the Iron Range "quick on" that turns the burners on when the probes sense temperature drop. This gives you important quick temperature recovery when cooking. The result is faster cook times. Units are shipped for natural gas but are easily converted to LPG (propane) gas with the LPG conversion kit that is included. All Griddles carry ETL approval for gas and sanitation that pass USA requirements for use in food service. Cooking surface dimensions - 495.8 sq. in. Construction: Stainless ...
Vollrath, ServeWell Sl Hot Food Table, 38214, 4-Well, 23.3 Amp Features: Designed to hold heated prepared foods at temperatures above the HACCP "danger zone" of 140°F (60°C) Accept full-size or fractional pans to 4" (10.2 cm) deep, and can be used with standard adaptor plates and inset Thermoset Fiber-Reinforced Resin Wells are self-insulating and maximum energy efficiency - will not rust or pit Thermostatic Heat Controls - automatically adjust for water temperature and food volume changes to reduce food waste Low-water Indicator Light, eliminates guesswork Dome Heating Elements ...
ServeWell stations offer innovative design in value-priced mobile serving equipment. One piece thermoset well insulates and concentrates the heat into water bath. Dome elements transfer energy directly into water bath. Four guide holes per side for Breath Guard attachment. Equipped with standard 480W, 700W or 800W elements. Each well is equipped with a brass drain valve. Plate shelf and cutting board standard on hot food unit. 8" wide cutting board. Stainless steel construction includes legs and undershelf. Shipped knockdown. Automatic thermostatic controls. 3/8" thick cutting board. ...