Take 15% off your entire order!

Offer applied at checkout

Infrared Bar Heater - 60"

Infrared Bar Heater - 60"

Item #: WBB441931

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $128.00

Save $6.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Infrared Bar Heater - 60"

Compact, versatile and economical, NEMCO® infrared strip heaters hold food at serving temperature without drying out or overcooking to ensure better-tasting foods and better-looking presentations. Hanging, base-mounted and pass-through designs fit most locations, as well as permanent and temporary requirements. Durable aluminum shell for long life and easy cleanup. Comes with tubular heating element. Optional infinite control for varying heat settings available call for information.

Product Specifications

  • BRANDNemco®
  • MANUFACTURERS PART NUMBER6150-60
  • WIDTH INCHES11-1/2
  • DEPTH INCHES14
  • HEIGHT INCHES29-1/2
  • WATTS1400
  • PACKAGE QUANTITY1
  • CONSTRUCTIONAluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Nemco 6150-24 - Infrared Bar Heater, 24"

Item #: B441935

Not Yet Rated

Usually ships in 5 to 8 days

$146.85

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Infrared Bar Heater - 60"

Infrared Bar Heater - 60"

Item #: WBB441931

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant